Specifications
Dimensions
- Outside Diameter19.500 in
- Overall Width0.750 in
- Shaft Diameter18.000 in
- Weight3.95 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings404500;404502;404504;404506;404553
- Compatible Wear Sleeves87271
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex
- Design TypeHDS2
- Installation MethodHousing press fit
- Lip MaterialHydrogenated Nitrile Rubber (HNBR)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number085311553995
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips1
- Operating Temperature Range-40 to 302 °F
- Pressure Tolerance15 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialStainless Steel
- Spring TypeGarter Spring Cover
- Typical ApplicationGeneral machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)