Motion
1832-2032-52 HSS8 R

CR SEALS (SKF)
1832-2032-52 HSS8 R

Single Lip Oil Seal - Split, 18.500 in Shaft Dia., 20.500 in OD, 0.813 in Overall Width, HSS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483658
MFR #1832-2032-52 HSS8 R
List Price$684.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1832-2032-52 HSS8 R

Single Lip Oil Seal - Split, 18.500 in Shaft Dia., 20.500 in OD, 0.813 in Overall Width, HSS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483658
MFR #1832-2032-52 HSS8 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.20/each for your price

Overview

Mfr description
1832-2032-52 HSS8 R
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    18.500 in
  • Outside Diameter
    20.500 in
  • Overall Width
    0.813 in
  • Design Type
    HSS8
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight Lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Reinforced all-rubber
  • Case Design
    Reinforced all-rubber
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311834650
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    2.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text