Motion
91789
Thin Wall Speedi-Sleeve - 2.534 in Shaft Dia., 0.906 in Width, Stainless Steel Material
MI ITEM #08483660
MFR #91789
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-Sleeve - 2.534 in Shaft Dia., 0.906 in Width, Stainless Steel Material
MI ITEM #08483660
MFR #91789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    2.534 in
  • Weight
    0.31 lbs
  • Width on Shaft
    0.906 in
  • Width Overall Width For Speedi Slv
    0.906 in

Details

  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311835336
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.531 to 2.537 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311835336

Overview

Mfr description
91789
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought