Motion
86601
Thick Wall Wear Sleeve - 10.8460 in; 275.49 mm Shaft Dia., 0.625 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483671
MFR #86601
Price$3,778.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 10.8460 in; 275.49 mm Shaft Dia., 0.625 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483671
MFR #86601

Mfr description
86601
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.96/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    10.8460 in; 275.49 mm
  • Overall Width
    0.7090 in
  • Shaft Diameter
    9.438 in
  • Weight
    2.72 lbs
  • Width
    0.7090 in, 18.01 mm
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.625 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311885430
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    9.248 to 9.252 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311885430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)