Motion
86974
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483767
MFR #86974
Price$7,537.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483767
MFR #86974

Mfr description
86974
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,537.73/each

Specifications

Dimensions

  • Overall Width
    2.0000 in
  • Shaft Diameter
    9.688 in
  • Weight
    9.44 lbs
  • Width
    2.0000 in, 50.80 mm
  • Width on Shaft
    1.250 in
  • Width Overall Width For Speedi Slv
    1.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311992961
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    26.8110 to 26.8210 in; 681 to 681.25 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311992961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)