Motion
PO 600X620X14-AD1

CR SEALS (SKF)
PO 600X620X14-AD1

Oil Seal - Solid, 23.623 in Shaft Dia., 24.410 in OD, 0.552 in Overall Width
Mi Item #08483781
MFR #PO 600X620X14-AD1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
PO 600X620X14-AD1

Oil Seal - Solid, 23.623 in Shaft Dia., 24.410 in OD, 0.552 in Overall Width
Mi Item #08483781
MFR #PO 600X620X14-AD1

Mfr description
PO 600X620X14-AD1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    24.410 in
  • Overall Width
    0.552 in
  • Shaft Diameter
    23.623 in

Details

  • Lip Type
    Single lip
  • Manufacturer Upc Number
    7316571917108
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)