Motion
GA 100X110X7X10

CR SEALS (SKF)
GA 100X110X7X10

Oil Seal - Solid, 3.938 in Shaft Dia., 4.331 in OD, 0.394 in Overall Width
Mi Item #08483784
MFR #GA 100X110X7X10
Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
GA 100X110X7X10

Oil Seal - Solid, 3.938 in Shaft Dia., 4.331 in OD, 0.394 in Overall Width
Mi Item #08483784
MFR #GA 100X110X7X10

Mfr description
GA 100X110X7X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.55/each

Specifications

Dimensions

  • Outside Diameter
    4.331 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    3.938 in

Details

  • Lip Type
    Single lip
  • Manufacturer Upc Number
    7316571708478
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)