Motion
GA 200X220X12X16

CR SEALS (SKF)
GA 200X220X12X16

Oil Seal - Solid, 7.875 in Shaft Dia., 8.662 in OD, 0.630 in Overall Width
MI ITEM #08483785
MFR #GA 200X220X12X16
Price$400.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
GA 200X220X12X16

Oil Seal - Solid, 7.875 in Shaft Dia., 8.662 in OD, 0.630 in Overall Width
MI ITEM #08483785
MFR #GA 200X220X12X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.26/each

Specifications

Dimensions

  • Outside Diameter
    8.662 in
  • Overall Width
    0.630 in
  • Shaft Diameter
    7.875 in

Details

  • Lip Type
    Single lip
  • Manufacturer Upc Number
    7316571992990
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
GA 200X220X12X16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought