Motion
PA 25X35X7X10

CR SEALS (SKF)
PA 25X35X7X10

PA Design, Polyurethane (TPU W93) Lip Material
Mi Item #08483786
MFR #PA 25X35X7X10
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
PA 25X35X7X10

PA Design, Polyurethane (TPU W93) Lip Material
Mi Item #08483786
MFR #PA 25X35X7X10

Mfr description
PA 25X35X7X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Weight
    0.023 lb

Details

  • Design Type
    PA
  • Lip Material
    Polyurethane (TPU W93)
  • Lip Type
    Single Lip
  • Material
    Polyurethane (TPU W93)
  • Maximum Speed
    1.0 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)