Motion
190X225X15 HMS5 RG

CR SEALS (SKF)
190X225X15 HMS5 RG

Single Lip Oil Seal - Solid, 190 mm Shaft Dia., 225 mm OD, 15 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08484262
MFR #190X225X15 HMS5 RG
Price$167.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
190X225X15 HMS5 RG

Single Lip Oil Seal - Solid, 190 mm Shaft Dia., 225 mm OD, 15 mm Overall Width, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08484262
MFR #190X225X15 HMS5 RG

Mfr description
190X225X15 HMS5 RG
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.71/each

Specifications

Dimensions

  • Outside Diameter
    225 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    190 mm
  • Weight
    0.82 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    401900;401901;401902;401904;401905;401906
  • Construction Description
    Oil seal, SKF Edge
  • Design Type
    HMS5
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572553848
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)