Motion
SIL 200X208X12.5-PUR

CR SEALS (SKF)
SIL 200X208X12.5-PUR

Oil Seal - Solid, 7.875 in Shaft Dia., 8.189 in OD, 0.473 in Overall Width
MI ITEM #08484275
MFR #SIL 200X208X12.5-PUR
List Price$1,605.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
SIL 200X208X12.5-PUR

Oil Seal - Solid, 7.875 in Shaft Dia., 8.189 in OD, 0.473 in Overall Width
MI ITEM #08484275
MFR #SIL 200X208X12.5-PUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,605.84/each for your price

Overview

Mfr description
SIL 200X208X12.5-PUR

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.875 in
  • Outside Diameter
    8.189 in
  • Overall Width
    0.473 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    7316574322879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text