Motion
550X590X20 HDS1 V

CR SEALS (SKF)
550X590X20 HDS1 V

Single Lip Oil Seal - Solid, 550 mm Shaft Dia., 590 mm OD, 20 mm Overall Width, HDS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484352
MFR #550X590X20 HDS1 V
List Price$2,036.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
550X590X20 HDS1 V

Single Lip Oil Seal - Solid, 550 mm Shaft Dia., 590 mm OD, 20 mm Overall Width, HDS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484352
MFR #550X590X20 HDS1 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,036.77/each for your price

Overview

Mfr description
550X590X20 HDS1 V
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    550 mm
  • Outside Diameter
    590 mm
  • Overall Width
    20 mm
  • Design Type
    HDS1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    7316576694059
  • Compatible V-Rings
    405500;405502;405503;405504;405506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    5.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text