Motion
1248-1432-50 HDSH7 RT

CR SEALS (SKF)
1248-1432-50 HDSH7 RT

Double Lip Grease Seal - Solid, 12.750 in Shaft Dia., 14.500 in OD, 0.750 in Overall Width, HDSH7 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #08484361
MFR #1248-1432-50 HDSH7 RT
Price$2,041.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1248-1432-50 HDSH7 RT

Double Lip Grease Seal - Solid, 12.750 in Shaft Dia., 14.500 in OD, 0.750 in Overall Width, HDSH7 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #08484361
MFR #1248-1432-50 HDSH7 RT

Mfr description
1248-1432-50 HDSH7 RT
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.19/each

Specifications

Dimensions

  • Outside Diameter
    14.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    12.750 in
  • Weight
    4.34 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    403203;403250;403252;403254;403256
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Design Type
    HDSH7
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576712173
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Crushers, vertical grinder wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)