Motion
1632-1816-50 HDSH7 RT

CR SEALS (SKF)
1632-1816-50 HDSH7 RT

Double Lip Grease Seal - Solid, 16.500 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width, HDSH7 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08484362
MFR #1632-1816-50 HDSH7 RT
Your Price$1,592.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1632-1816-50 HDSH7 RT

Double Lip Grease Seal - Solid, 16.500 in Shaft Dia., 18.250 in OD, 0.750 in Overall Width, HDSH7 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08484362
MFR #1632-1816-50 HDSH7 RT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,592.01/each(List $2,292.50)

Overview

Mfr description
1632-1816-50 HDSH7 RT
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    16.500 in
  • Outside Diameter
    18.250 in
  • Overall Width
    0.750 in
  • Design Type
    HDSH7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    7316576712791
  • Compatible V-Rings
    404000;4040044;404252
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Crushers, vertical grinder wheels
  • Weight
    3.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text