Motion
566035
Single Lip Oil Seal - Solid, 9.843 in Shaft Dia., 11.024 in OD, 0.591 in Overall Width, HSS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484371
MFR #566035
List Price$1,264.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 9.843 in Shaft Dia., 11.024 in OD, 0.591 in Overall Width, HSS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484371
MFR #566035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,264.48/each for your price

Overview

Mfr description
566035
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.843 in
  • Outside Diameter
    11.024 in
  • Overall Width
    0.591 in
  • Design Type
    HSS5
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Reinforced all-rubber
  • Case Design
    Reinforced all-rubber
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    11 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    7316576743153
  • Compatible V-Rings
    402500;402502;402504;402506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    0.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text