Motion
330X374X17 HDS7L3 H

CR SEALS (SKF)
330X374X17 HDS7L3 H

Single Lip Grease Seal - Solid, 330 mm Shaft Dia., 374 mm OD, 20 mm Overall Width, HDS7 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08484394
MFR #330X374X17 HDS7L3 H
List Price$1,624.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
330X374X17 HDS7L3 H

Single Lip Grease Seal - Solid, 330 mm Shaft Dia., 374 mm OD, 20 mm Overall Width, HDS7 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08484394
MFR #330X374X17 HDS7L3 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,624.17/each for your price

Overview

Mfr description
330X374X17 HDS7L3 H
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities
  • Originally designed for grease lubricated bearings in rolling mill stands

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    330 mm
  • Outside Diameter
    374 mm
  • Overall Width
    20 mm
  • Design Type
    HDS7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    7316576802614
  • Compatible Wear Sleeves
    90239
  • Compatible V-Rings
    403250;403252;403254;403256;403303
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    2.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text