Motion
91712
Oil Seal - Solid, 0.853 in Shaft Dia., 0.860 in OD, 1.500 in Overall Width
MI ITEM #08484401
MFR #91712
List Price$6,036.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.853 in Shaft Dia., 0.860 in OD, 1.500 in Overall Width
MI ITEM #08484401
MFR #91712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,036.79/each for your price

Overview

Mfr description
91712

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.853 in
  • Outside Diameter
    0.860 in
  • Overall Width
    1.500 in
  • Lip Type
    Optimal sealing surface for lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    7316576835384

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text