Motion
91721
Thick Wall Wear Sleeve - 1.750 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08484449
MFR #91721
Price$3,753.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.750 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08484449
MFR #91721

Mfr description
91721
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.56/each

Specifications

Dimensions

  • Overall Width
    2.5000 in
  • Shaft Diameter
    11.605 in
  • Weight
    3.26 lbs
  • Width
    2.5000 in, 63.50 mm
  • Width on Shaft
    1.750 in
  • Width Overall Width For Speedi Slv
    1.750 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576930324
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    12.0670 to 12.0610 in; 306.50 to 306.35 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    7316576930324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)