Motion
2200-2400-56 HDS6 R

CR SEALS (SKF)
2200-2400-56 HDS6 R

Single Lip Grease Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.375 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484464
MFR #2200-2400-56 HDS6 R
List Price$1,297.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
2200-2400-56 HDS6 R

Single Lip Grease Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.375 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484464
MFR #2200-2400-56 HDS6 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,297.11/each for your price

Overview

Mfr description
2200-2400-56 HDS6 R

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.000 in
  • Outside Diameter
    24.000 in
  • Overall Width
    1.375 in
  • Design Type
    HDS6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber with metal insert
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    7316576969973
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    6.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text