Motion
105X130X7.5 HMSA7P2 V

CR SEALS (SKF)
105X130X7.5 HMSA7P2 V

Double Lip Oil Seal - Solid, 105 mm Shaft Dia., 130 mm OD, 7.50 mm Overall Width, HMSA7P2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484553
MFR #105X130X7.5 HMSA7P2 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
105X130X7.5 HMSA7P2 V

Double Lip Oil Seal - Solid, 105 mm Shaft Dia., 130 mm OD, 7.50 mm Overall Width, HMSA7P2 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484553
MFR #105X130X7.5 HMSA7P2 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    7.50 mm
  • Shaft Diameter
    105 mm
  • Weight
    1.03 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    401100;401101;401104;401105
  • Compatible Wear Sleeves
    99413
  • Construction Description
    Oil seal, pressure profile
  • Design Type
    HMSA7P2
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579045520
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    50 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, pumps

Overview

Mfr description
105X130X7.5 HMSA7P2 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought