Motion
105X135X13 CRSH11 R

CR SEALS (SKF)
105X135X13 CRSH11 R

Single Lip Oil Seal - Solid, 105 mm Shaft Dia., 135 mm OD, 13 mm Overall Width, CRSH11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484554
MFR #105X135X13 CRSH11 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
105X135X13 CRSH11 R

Single Lip Oil Seal - Solid, 105 mm Shaft Dia., 135 mm OD, 13 mm Overall Width, CRSH11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484554
MFR #105X135X13 CRSH11 R

Mfr description
105X135X13 CRSH11 R
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    135 mm
  • Overall Width
    13 mm
  • Shaft Diameter
    105 mm
  • Weight
    0.51 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    401100;401101;401104;401105
  • Compatible Wear Sleeves
    99413
  • Construction Description
    Oil seal
  • Design Type
    CRSH11
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579045537
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)