Motion
115X150X12 HMSA73 V

CR SEALS (SKF)
115X150X12 HMSA73 V

Double Lip Oil Seal - Solid, 115 mm Shaft Dia., 150 mm OD, 12 mm Overall Width, HMSA73 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484573
MFR #115X150X12 HMSA73 V
List Price$2,065.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
115X150X12 HMSA73 V

Double Lip Oil Seal - Solid, 115 mm Shaft Dia., 150 mm OD, 12 mm Overall Width, HMSA73 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08484573
MFR #115X150X12 HMSA73 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,065.40/each for your price

Overview

Mfr description
115X150X12 HMSA73 V

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    115 mm
  • Outside Diameter
    150 mm
  • Overall Width
    12 mm
  • Design Type
    HMSA73
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316579045797
  • Compatible Wear Sleeves
    99452
  • Compatible V-Rings
    401200;401201;401204;401205;401208
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text