Motion
120X150X15 CRS12 R

CR SEALS (SKF)
120X150X15 CRS12 R

Single Lip Oil Seal - Solid, 120 mm Shaft Dia., 150 mm OD, 15 mm Overall Width, CRS12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484590
MFR #120X150X15 CRS12 R
List Price$765.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
120X150X15 CRS12 R

Single Lip Oil Seal - Solid, 120 mm Shaft Dia., 150 mm OD, 15 mm Overall Width, CRS12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484590
MFR #120X150X15 CRS12 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.71/each for your price

Overview

Mfr description
120X150X15 CRS12 R
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    120 mm
  • Outside Diameter
    150 mm
  • Overall Width
    15 mm
  • Design Type
    CRS12
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316579046022
  • Compatible Wear Sleeves
    99471;99473
  • Compatible V-Rings
    401200;401201;401204;401205;401208
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text