Motion
125X160X12 HMS43 V

CR SEALS (SKF)
125X160X12 HMS43 V

Single Lip Oil Seal - Solid, 125 mm Shaft Dia., 160 mm OD, 12 mm Overall Width, HMS43 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08484598
MFR #125X160X12 HMS43 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
125X160X12 HMS43 V

Single Lip Oil Seal - Solid, 125 mm Shaft Dia., 160 mm OD, 12 mm Overall Width, HMS43 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08484598
MFR #125X160X12 HMS43 V

Mfr description
125X160X12 HMS43 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    125 mm
  • Weight
    0.44 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    401300;401301;401304;401305
  • Compatible Wear Sleeves
    99490;99492
  • Construction Description
    Oil seal
  • Design Type
    HMS43
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579046145
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)