Motion
SS20A60H56

DODGE
SS20A60H56

Washdown Duty Enclosed Gearing Right Angle Reducer - 60:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08484615
MFR #SS20A60H56
Price$5,456.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20A60H56

Washdown Duty Enclosed Gearing Right Angle Reducer - 60:1 Ratio, 2.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08484615
MFR #SS20A60H56

Mfr description
SS20A60H56 ULTRA KLEEN TI-GEAR-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,456.96/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.25 in
  • Bore Length
    5.7 inch
  • Case Size
    20
  • Center Distance
    2.00 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    20
  • Maximum Output Torque
    767 lbf;117.73 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60
  • Overhung Load
    1560 lbf
  • Ratio
    60:1
  • Weight
    42 lbs, 19.051 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    MTA SIZE 4, 14:1, 280 C-FACE
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7500 hp, Output 0.4800 hp
  • Horsepower Rating Normal Duty
    Output 0.36 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS20A60H56
  • Manufacturer Upc Number
    782477051845
  • Max Input Horsepower
    0.750 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Style
    3-Piece Coupled Input;Hollow Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    0.96 horsepower
  • Torque Rating (in-lb)
    Output 767 inch pound (pound inch)
  • UPC_NO
    782477044823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)