Motion
160X185X8.5 HMSA7P2 R

CR SEALS (SKF)
160X185X8.5 HMSA7P2 R

Double Lip Oil Seal - Solid, 160 mm Shaft Dia., 185 mm OD, 8.50 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484656
MFR #160X185X8.5 HMSA7P2 R
List Price$1,178.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
160X185X8.5 HMSA7P2 R

Double Lip Oil Seal - Solid, 160 mm Shaft Dia., 185 mm OD, 8.50 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484656
MFR #160X185X8.5 HMSA7P2 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,178.55/each for your price

Overview

Mfr description
160X185X8.5 HMSA7P2 R

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    160 mm
  • Outside Diameter
    185 mm
  • Overall Width
    8.50 mm
  • Design Type
    HMSA7P2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    50 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316579047128
  • Compatible V-Rings
    401600;401601;401602;401604;401605;401606;401608
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, pressure profile
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, pumps
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text