Motion
170X200X15 CRS15 R

CR SEALS (SKF)
170X200X15 CRS15 R

Single Lip Oil Seal - Solid, 170 mm Shaft Dia., 200 mm OD, 15 mm Overall Width, CRS15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484682
MFR #170X200X15 CRS15 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
170X200X15 CRS15 R

Single Lip Oil Seal - Solid, 170 mm Shaft Dia., 200 mm OD, 15 mm Overall Width, CRS15 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484682
MFR #170X200X15 CRS15 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    200 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    170 mm
  • Weight
    0.55 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401700;401701;401702;401704;401705;401706;401708
  • Construction Description
    Oil seal
  • Design Type
    CRS15
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579047449
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Overview

Mfr description
170X200X15 CRS15 R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought