Motion
180X210X8.5 HMSA7P2 R

CR SEALS (SKF)
180X210X8.5 HMSA7P2 R

Double Lip Oil Seal - Solid, 180 mm Shaft Dia., 210 mm OD, 8.50 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484694
MFR #180X210X8.5 HMSA7P2 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
180X210X8.5 HMSA7P2 R

Double Lip Oil Seal - Solid, 180 mm Shaft Dia., 210 mm OD, 8.50 mm Overall Width, HMSA7P2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08484694
MFR #180X210X8.5 HMSA7P2 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180X210X8.5 HMSA7P2 R

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    180 mm
  • Outside Diameter
    210 mm
  • Overall Width
    8.50 mm
  • Design Type
    HMSA7P2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    50 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316579047623
  • Compatible Wear Sleeves
    99721
  • Compatible V-Rings
    401800;401801;401802;401804;401805;401806
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, pressure profile
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, pumps
  • Weight
    0.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text