1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX319-300GI
0 to 300 psi, Gauge, 4 to 20 mA, Mini DIN 43650 C
Mi Item #
08485008
MFR #
PX319-300GI
Price
$679.44
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX319-300GI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX319-300GI
0 to 300 psi, Gauge, 4 to 20 mA, Mini DIN 43650 C
Mi Item #
08485008
MFR #
PX319-300GI
Mfr description
PX319-300GI RAM PRESSURE TRANSDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$679
.44
/each
Add to Cart
Specifications
Dimensions
Weight
154 g
Details
Accuracy
± 0.25 %
Output
4 to 20 mA
Pressure Range
0 to 300 psi
Pressure Type
Gauge
Series
PX309
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items