Motion
TS2-6004ZZNC3/4M

NTN
TS2-6004ZZNC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #08485095
MFR #TS2-6004ZZNC3/4M
Price$78.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6004ZZNC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #08485095
MFR #TS2-6004ZZNC3/4M

Mfr description
TS2-6004ZZNC3/4M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.144 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    TS2-6004ZZNC3/4M
  • Internal Clearance
    C3
  • Long Description
    The TS2-6004ZZNC3/4M is a 20 mm bore radial deep groove ball bearing with a 42 mm outside diameter and 12 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    TS2-6004ZZNC3/4M
  • Manufacturer Upc Number
    4547359204339
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359204339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)