1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
639114
33 mm Bore, 62 mm OD, 16.50 mm Width
MI ITEM #
08485137
MFR #
639114
List Price
$922.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 639114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
639114
33 mm Bore, 62 mm OD, 16.50 mm Width
MI ITEM #
08485137
MFR #
639114
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$922.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
639114 TAPERED ROLLER BRG
Specifications
Bore Diameter
33 mm
Outside Diameter
62 mm
Overall Width
16.50 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data