Motion
210 N

SKF
210 N

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #08485139
MFR #210 N
List Price$188.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
210 N

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #08485139
MFR #210 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.92/each for your price

Overview

Mfr description
210 N
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Series
    2
  • Radial Dynamic Load Capacity
    8790 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Manufacturer Catalog Number
    210 N
  • UPC_NO
    7316570001310
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    210 N
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 210 N is a 50 mm bore radial/deep groove ball bearing with 90 mm OD, 20 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text