1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
639175
23 mm Bore, 52 mm OD, 15 mm Width
MI ITEM #
08485145
MFR #
639175
List Price
$250.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 639175
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
639175
23 mm Bore, 52 mm OD, 15 mm Width
MI ITEM #
08485145
MFR #
639175
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$250.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
639175 TAPERED ROLLER BRG
Specifications
Bore Diameter
23 mm
Outside Diameter
52 mm
Overall Width
15 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data