Motion
LM 48548/510/Q

SKF
LM 48548/510/Q

1.3750 in Bore, 2.5625 in OD, 0.7188 in Width
Mi Item #08485147
MFR #LM 48548/510/Q
Price$41.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 48548/510/Q

1.3750 in Bore, 2.5625 in OD, 0.7188 in Width
Mi Item #08485147
MFR #LM 48548/510/Q

Mfr description
LM 48548/510/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    0.7188 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)