Motion
23164 CC/C3W33

SKF
23164 CC/C3W33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore, C3
MI ITEM #08485153
MFR #23164 CC/C3W33
Price$34,040.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23164 CC/C3W33

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore, C3
MI ITEM #08485153
MFR #23164 CC/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,040.62/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    176 mm
  • Weight
    364.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3
  • Dynamic Load Capacity
    881925 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570016420
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • Static Load Capacity
    1348854 lbf
  • UPC_NO
    7316570016420

Overview

Mfr description
23164 CC/C3W33
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought