Motion
23152 CCK/C3W33

SKF
23152 CCK/C3W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, C3
MI ITEM #08485154
MFR #23152 CCK/C3W33
Price$15,114.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23152 CCK/C3W33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, C3
MI ITEM #08485154
MFR #23152 CCK/C3W33

Mfr description
23152 CCK/C3W33 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,114.29/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm
  • Weight
    190.00 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    598891 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570016437
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    876755 lbf
  • UPC_NO
    7316570016437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)