Motion
29276

SKF
29276

Spherical Roller Thrust Bearing - 380 mm Bore, 520 mm OD, Bearing steel Material
Mi Item #08485171
MFR #29276
Price$38,048.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29276

Spherical Roller Thrust Bearing - 380 mm Bore, 520 mm OD, Bearing steel Material
Mi Item #08485171
MFR #29276

Mfr description
29276
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,048.01/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Weight
    120.0 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Dynamic Load Capacity
    355198 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    355100 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    292
  • Static Load Capacity
    1719788 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • UPC_NO
    7316570017946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)