Motion
6309-2RS1NR/C3

SKF
6309-2RS1NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #08485174
MFR #6309-2RS1NR/C3
Price$227.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309-2RS1NR/C3

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #08485174
MFR #6309-2RS1NR/C3

Mfr description
6309-2RS1NR/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6309-2RS1NR/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, snap ring
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6309-2RS1NR/C3 is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6309-2RS1NR/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316570021660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)