Motion
BSD 2047 CGA

SKF
BSD 2047 CGA

BSD 2047 CGA
Mi Item #08485177
MFR #BSD 2047 CGA
Price$767.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 2047 CGA

BSD 2047 CGA
Mi Item #08485177
MFR #BSD 2047 CGA

Mfr description
BSD 2047 CGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)