Motion
GE 50 ES/C3

SKF
GE 50 ES/C3

Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 35 mm, 1.3780 in Inner Ring Width, Open
Mi Item #08485189
MFR #GE 50 ES/C3
Price$329.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 50 ES/C3

Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 35 mm, 1.3780 in Inner Ring Width, Open
Mi Item #08485189
MFR #GE 50 ES/C3

Mfr description
GE 50 ES/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.3780 in, 35 mm
  • Outer Ring Width
    28 mm | 1.1020 in
  • Outside Diameter  
    75 mm
  • Overall Width
    28 mm
  • Weight
    1.235 lbs

Details

  • Additional Details
    Steel on Steel | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 50 ES/C3
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    156 kN, 35070 lbf
  • Radial Static Load Capacity
    780 kN, 175351 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)