Motion
22336 CCKJA/W33VA405

SKF
22336 CCKJA/W33VA405

Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, C4
MI ITEM #08485191
MFR #22336 CCKJA/W33VA405
Your Price$9,023.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22336 CCKJA/W33VA405

Spherical Roller Bearing - 180 mm ID, 380 mm OD, 126 mm Width, Tapered 1:12 Bore, C4
MI ITEM #08485191
MFR #22336 CCKJA/W33VA405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,023.26/each(List $10,827.91)

Overview

Mfr description
22336 CCKJA/W33VA405
  • Spherical roller bearings for vibrating equipment

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    466928 lbf
  • Static Load Capacity
    550782 lbf
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570042764
  • UPC_NO
    7316570042764
  • Weight
    147.0 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical roller bearings for vibrating equipment
  • ABEC
    ABEC 3
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text