Motion
SHT 130

SKF
SHT 130

Keyless Bushing - 130 mm ID, 175 mm OD
Mi Item #08485195
MFR #SHT 130
Price$3,622.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 130

Keyless Bushing - 130 mm ID, 175 mm OD
Mi Item #08485195
MFR #SHT 130

Mfr description
SHT 130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,622.42/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Maximum Transmitted Thrust
    70590 lbf
  • Outside Diameter  
    175 mm
  • Overall Length
    166 mm
  • Screw Size
    M12x25
  • Weight
    31.8 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    244799.72 ft-lbs
  • Number Of Locking Screws
    18
  • Transmissible Axial Force
    70590 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)