Motion
609-2Z

SKF
609-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #08485204
MFR #609-2Z
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
609-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #08485204
MFR #609-2Z

Mfr description
609-2Z
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    609-2Z
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 609-2Z is a 9 mm bore radial/deep groove ball bearing with 24 mm OD, 7 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    609-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    370 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    609
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570053661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)