Motion
7016 ACD/P4AQBCB

SKF
7016 ACD/P4AQBCB

80 mm Bore, 125 mm OD, 88 mm Width, 25 ° Contact, Open
MI ITEM #08485207
MFR #7016 ACD/P4AQBCB
List Price$7,308.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7016 ACD/P4AQBCB

80 mm Bore, 125 mm OD, 88 mm Width, 25 ° Contact, Open
MI ITEM #08485207
MFR #7016 ACD/P4AQBCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,308.92/each for your price

Overview

Mfr description
7016 ACD/P4AQBCB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Tandem back to back
  • Internal Clearance
    Light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    164.736 kN
  • Radial Static Load Capacity
    234 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    4
  • Cage Material
    Phenolic
  • Inner Ring Width
    88 mm
  • Series
    7000
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570058888
  • UPC_NO
    7316570058888
  • Description
    7016 ACD/P4AQBCB
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    7.793 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text