Motion
IR 85X100X63

SKF
IR 85X100X63

Inner Ring - 85 mm Bore, 100 mm OD, Bearing steel
MI ITEM #08485210
MFR #IR 85X100X63
Price$376.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 85X100X63

Inner Ring - 85 mm Bore, 100 mm OD, Bearing steel
MI ITEM #08485210
MFR #IR 85X100X63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.86/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Weight
    2.315 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 85X100X63 is an inner ring with a 85 mm bore diameter and 100 mm outside diameter; overall width is not specified, weighing 2.315 lbs.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Overview

Mfr description
IR 85X100X63

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought