Motion
W 607

SKF
W 607

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #08485215
MFR #W 607
List Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 607

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #08485215
MFR #W 607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.28/each for your price

Overview

Mfr description
W 607
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    6 mm
  • Element Material
    Stainless steel
  • Series
    607
  • Radial Static Load Capacity
    130 lbf
  • Manufacturer Catalog Number
    W 607
  • UPC_NO
    7316570066982
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    W 607
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The W 607 is a 7 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text