Motion
YSA 205-2FK

SKF
YSA 205-2FK

Tapered Bore, 25 mm Bore Diam., 52 mm OD, 24 mm Width
Mi Item #08485217
MFR #YSA 205-2FK
Price$126.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSA 205-2FK

Tapered Bore, 25 mm Bore Diam., 52 mm OD, 24 mm Width
Mi Item #08485217
MFR #YSA 205-2FK

Mfr description
YSA 205-2FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.55/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    24 mm

Details

  • Bore Type
    Tapered
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)