Motion
KMT 48

SKF
KMT 48

KMT Series Bearing Lock Nut - 11.4173 in OD, 38 mm Width
Mi Item #08485220
MFR #KMT 48
Price$2,436.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 48

KMT Series Bearing Lock Nut - 11.4173 in OD, 38 mm Width
Mi Item #08485220
MFR #KMT 48

Mfr description
KMT 48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,436.56/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter  
    11.4173 in
  • Overall Width
    38 mm
  • Weight
    11.905 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)