Motion
AOH 3168 G

SKF
AOH 3168 G

Withdrawal Sleeve - 1:12 Taper
Mi Item #08485223
MFR #AOH 3168 G
Price$20,125.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3168 G

Withdrawal Sleeve - 1:12 Taper
Mi Item #08485223
MFR #AOH 3168 G

Mfr description
AOH 3168 G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,125.97/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Thread Size  
    Tr 360x5

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)