Motion
HK 2030

SKF
HK 2030

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 30 mm Width
MI ITEM #08485243
MFR #HK 2030
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 2030

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 30 mm Width
MI ITEM #08485243
MFR #HK 2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.03/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    30 mm
  • Weight
    0.077 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 2030 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 30 mm overall width, and a weight of 0.077 lbs, making it ideal for heavy-duty use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    14000 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4699 lbf
  • Radial Static Load Capacity
    9105 lbf

Overview

Mfr description
HK 2030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought